0 items

LG Electronics Art Cool™ Single-Zone Wall Mount Indoor Mini-Split Heat Pump

LGLAN6HNP

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Art Cool
  • Chaos swing
  • Customizable art panel
  • Dehumidifying mode
  • Fan mode
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Jet cool
  • Plasma air purifying system
  • Self-cleaning indoor coil
  • Three-way cooling

SPECIFICATIONS

AMP
15, 7.2
Auto Switching Heat Cool
No
BTU
9000
BTU Heat Rating
9900 Btu/h
CFM
330
Collection
Art Cool™
Decibel Rating dB
43 dB
Depth
5-3/4 in
ETL Listed
Yes
Energy Star Compliant
No
Height
23-5/8 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Length
8-23/50 in
Liquid Line OD
1/4 in
MBH
9
Max CFM
330
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
0.75 Ton
UL Listed
No
Volts
115V
Weight
33.1
Width
23-5/8 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday