0 items

LG Electronics Mega Single-Zone Wall Mount Outdoor Mini-Split Heat Pump

LGLSU0HEV1

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
10, 15, 7.5
Auto Switching Heat Cool
Yes
BTU
9000
BTU Cooling Rating
9500 Btu/h
BTU Heat Rating
10500 Btu/h
CEC Compliant
Not for Sale in CA
CFM
276
Collection
Mega
Decibel Rating dB
47 dB
Depth
10-21/32 in
EER
12.5
ETL Listed
Yes
Energy Star Compliant
No
Height
19-1/2 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
9
Max CFM
953
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
0.75 Ton
UL Listed
No
Volts
208/230V
Weight
62
Width
28-1/4 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday