LG Electronics Single-Zone Wall Mount Outdoor Mini-Split Heat Pump

LGLSU6HV

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Auto changeover
  • Auto restart 24 hour on/off timer
  • Auto sleep mode
  • Built in low ambient standard down to 14° F (cooling mode)
  • Chaos swing
  • Dehumidifying mode
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Inverter (variable speed compressor)
  • Jet cool
  • Self-cleaning indoor coil

SPECIFICATIONS

AMP
0.8, 12.1, 12.5, 14, 16.7, 25
Auto Switching Heat Cool
Yes
BTU Heat Rating
26000 Btu/h
Decibel Rating dB
54 dB
Depth
12-5/8 in
Energy Star Compliant
No
Height
31-1/2 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
3/8 in
MBH
24
Max CFM
530
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
5/8 in
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Weight
132
Width
34-5/16 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday