Studio 35-3/4 in. 15.6 cu. ft. Counter Depth, French Door Refrigerator in Stainless Steel

Part #LGLSFXC2476S  |  Item #7001986  |  Manufacturer Part #LSFXC2476S

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spill Protector™ Tempered Glass
  • 2 Humidity Crispers / 1 Bonus Drawer
  • Slim SpacePlus®

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Bulb Type: LED

CEC Compliant: For Sale in CA

Capacity: 23.5 cu ft

Coating: No

Collection: Studio

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: SmoothTouch

Depth: 30-7/8 in

Display Type: Digital

ETL Listed: No

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 7.9 cu ft cu ft

Green: [Yes, Energy Star]

Height: 70-1/4 in

Installation Type: Freestanding

Interior Light: Yes

LED Light: Yes

Lead Law Compliant: Yes

Material: Stainless Steel

NSF Certified: Yes

Number of Shelves: 4

Power Source: Electric

Refrigerator Capacity Cu Ft : 15.6 cu ft

Refrigerator Type: [Counter Depth, French Door]

Smart Home Compatibility: SmartThinQ

Type: French Door Refrigerator

UL Listed: No

Volts: 115V

Weight: 330

Width: 35-3/4 in