Studio 42 in. 25.6 cu. ft. Counter Depth, Side-By-Side Refrigerator in Stainless Steel

Part #LGLSSB2692ST  |  Item #7163407  |  Manufacturer Part #LSSB2692ST

Call for Pricing EACH

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • SpacePlus®
  • Ceiling and Side LED

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: LED

CEC Compliant: For Sale in CA

Capacity: 25.6 cu ft

Collection: Studio

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: SmoothTouch

Depth: 27-1/2 in

Display Type: Digital

ETL Listed: No

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 9.35 cu ft

Green: [Yes, Energy Star]

Height: 83-1/2 in

Installation Type: Built-in

Interior Light: Yes

LED Light: Yes

Material: Stainless Steel

Maximum Capacity: 25.6 cu ft

NSF Certified: Yes

Number of Shelves: 5

Power Source: Electric

Refrigerator Capacity Cu Ft : 16.25 cu ft

Refrigerator Type: [Counter Depth, Side-By-Side]

Smart Home Compatibility: SmartThinQ

Smart Home Enabled: No

UL Listed: No

Volts: 115V

Weight: 595

Width: 42 in