LG Electronics

TurboSteam™ 7.3 cf Gas Dryer in White

Part #LGDLGX7601WE  |  Manufacturer Part #DLGX7601WE

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • SteamFresh™
  • Sensor Dry
  • Steam

Green

Specifications

AMP: [15, 30]

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 7.3 cu ft

Collection: TurboSteam™

Color Finish: White

Color Finish Category: Whites

Depth: 28-15/16 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 45-7/16 in

Interior Light: Yes

Material: Steel

Power Source: Gas

UL Listed: No

Volts: 120/240V

WaterSense Labeled: No

Width: 27 in