LG Electronics

TurboWash™ 5 cf 12-Cycle High Efficiency Front Load Electric Flush Washer in White

Part #LGWM3575CW  |  Manufacturer Part #WM3575CW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

ADA Compliant: No

AMP: 10

CEC Compliant: For Sale in CA

Capacity: 4.5 cu ft

Collection: TurboWash™

Color Finish: White

Color Finish Category: Whites

Depth: 29-3/4 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 38-11/16 in

Interior Light: No

Type: Front Load

UL Listed: No

Width: 27 in