33-3/4 in. 5.2 cu. ft. Electric Front Load Washer in Graphite Steel
TurboWash™ 33-3/4 in. 5.2 cu. ft. Electric Front Load Washer in Graphite Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Prewash, Main Wash (with liquid detergent cup), Bleach, Fabric Softener
- Inverter Direct Drive Motor
- Load Sensing
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- Application:
- Laundry
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.2 cu ft
- Collection:
- TurboWash™
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite Steel
- Control Type:
- Digital Touch/Knobs
- Depth:
- 33-3/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 41-1/4 in
- Interior Light:
- Yes
- Material:
- Metal
- Material Type:
- PCM
- NSF Certified:
- Yes
- Power Source:
- Electric
- RPM:
- 1300
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 227 lb
- Width:
- 29 in