0 items

LG Electronics Art Cool™ Wall Mount Outdoor Single-Zone Mini-Split Air Conditioner

LGLSUHYV

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushless digitally controlled (BLDC) fan motor
  • Easy removable front panel for servicing
  • Gold Fin™ anti-corrosion coating on coil
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Has sufficient refrigerant for 25' lineset
  • Inverter variable speed compressor
  • R-410A refrigerant
  • World class sound level

SPECIFICATIONS

Auto Switching Heat Cool
No
BTU
9000
BTU Cooling Rating
9000 Btu/h
BTU Heat Rating
11000 Btu/h
CFM
512
Collection
Art Cool™
Decibel Rating dB
39 dB
Depth
9-1/4 in
EER
16.4
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
11-5/8 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
9
Max CFM
512
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
0.75 Ton
Volts
208/230V
Weight
26
Width
34-3/8 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday