1-1/2 in. Red 5/16 in. Plastic Anchor
1-1/2 in. Red 5/16 in. Plastic Anchor
Frequently Purchased Together
Product Details
- Comes with 5/16 in. carbide masonry drill
- Tapered body, collar to prevent falling through base material
- Includes 50 #12 sheet metal screws and #23 anchors
Documents
Specifications
- Color Finish Name:
- Red
- Diameter:
- 5/16 in
- Length:
- 1-1/2 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Anchor Kit
- Screw Head:
- Slotted Phillips Head
- Size:
- #12, #23