1-1/2 x 3/8 in. Hex Head Machine Bolt 100-Pack

Part #DMB38112  |  Item #1196124  |  Manufacturer Part #MB38112

Call for Pricing per PACK

Length

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Full thread 16 TPI grade2 bolt
  • Continuous thread allows for take up adjustment
  • 9/16" hex head
  • Zinc plated

Documents

Specifications

Coating: Zinc Plated

Diameter: 3/8 in

Drive Type: Hex

Grade: 2

Length: 1-1/2 in

Material: Low Carbon Steel

Screw Head: Hex Head

UL Listed: No

Width: 9/16 in