21/50 x 1-1/4 in. Zinc Plated Low Carbon Steel (Pack of 100) Plain Washer
21/50 x 1-1/4 in. Zinc Plated Low Carbon Steel (Pack of 100) Plain Washer
Frequently Purchased Together
Product Details
- Fender washers are for general purpose applications
- Zinc plated
- Provides a large load bearing surface
- Large surface covers oversized holes
- Distributes forces evenly
Documents
Specifications
- ASME:
- ASME B18.21.1
- Application:
- General Purpose
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 21/50 in
- Diameter - Outside:
- 1-1/4 in
- Material:
- Low Carbon Steel
- Package Quantity:
- Pack of 100
- Product Type:
- Fender Washer
- Thickness:
- 0.080 in