1 x 3/8 in. Hex Head Machine Bolt 100-Pack
1 x 3/8 in. Hex Head Machine Bolt 100-Pack
Frequently Purchased Together
Product Details
- Continuous thread allows for take up adjustment
- 9/16" hex head
- Full thread 16 TPI grade2 bolt
- Zinc plated
Documents
Specifications
- Application:
- General Purpose
- Coating:
- Zinc Plated
- Diameter:
- 3/8 in
- Head Diameter:
- 0.5625
- Length:
- 1 in
- Material:
- Low Carbon Steel
- Package Quantity:
- Pack of 100
- Product Type:
- Hex Bolt
- Screw Head:
- Hex Head
- Size:
- 3/8 in-16