L.H. Dottie 10 in. Hex Washer Head Sheet Metal Screw

DHWSMS10

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • # 10 thread
  • 5 /16" hex size
  • Zinc plated

SPECIFICATIONS

Length
1/2 in
Material
Steel
Screw Head
Slotted Hex Head

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday