254 mm x 1 in. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw (Pack of 100)

You last purchased this on
 
L.H. Dottie

254 mm x 1 in. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw (Pack of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
L.H. Dottie

254 mm x 1 in. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw (Pack of 100)

  • Fast #
  • Part #DTEKHW101
  • Item #1240167
  • Manufacturer Part #TEKHW101
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 5/16" hex sixe
  • Zinc plated
  • # 10 thread
  • Requires Certification

Documents


Specifications

Application:
Drills, Tap, Metal
Coating:
Zinc Plated
Head Diameter:
0.414
Head Style:
Hex
Length:
1 in
Material:
Carbon Steel
Package Quantity:
Pack of 100
Screw Head:
Hex Washer Head
Thread Size:
254 mm