L.H. Dottie
1/2 - 1 in. Bare Ground Clamp
Part #DDB25 | Item #1239937 | Manufacturer Part #DB25
Call for Pricing
EACH
Fits Pipe Size:
1/2 in - 1 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Direct burial
- Chrome
Specifications
Color Finish: Chrome
Fits Pipe Size: 1/2 in - 1 in
Material: Bronze
UL Listed: Yes