1/2 in. Aluminum Conduit Body with Cover & Gasket
1/2 in. Aluminum Conduit Body with Cover & Gasket
Package Quantity Info:
EA: 1 IP: 10 CA: 100 PT: 2400-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Die cast from high strength, copper free aluminum
Documents
Specifications
- End Connection 1:
- NPT
- Fits Pipe Size:
- 1/2 in
- Material:
- Die Cast Aluminum
- Product Type:
- Conduit Body
- UL Listed:
- Yes