12 in. Bi-metal Hand Saw
12 in. Bi-metal Hand Saw
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- PVC
- Blade Length (in):
- 12 in
- Blade Material:
- Bi-metal
- Handle Material:
- Metal
- Saw Type:
- Hand
- Teeth Per Inch:
- 10
- Tool Type:
- PVC Saw