12 x 1-1/2 in. Brass Wood Screw
12 x 1-1/2 in. Brass Wood Screw
Frequently Purchased Together
Product Details
- Heavy duty cast brass
- 6" to 12" adjustable centers
- Flat Head
- Ceramic cartridge
Specifications
- Length:
- 1-1/2 in
- Material:
- Brass
- Screw Head:
- Phillips