1/2 x 3/8 in. Rod Coupling 50-Pack
1/2 x 3/8 in. Rod Coupling 50-Pack
Package Quantity Info:
EA: 1 IP: 1 CA: 500-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rod couplings are used to couple threaded rod for extended lengths
- Zinc plated
- Reducing rod couplings
Documents
Specifications
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Length:
- 1-1/4 in
- Material:
- Steel