L.H. Dottie 1/4 in. Zinc Plated Fender Washer

DFENW14

Outside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For general purpose applications
  • Provides a large load bearing surface
  • Zinc plated

SPECIFICATIONS

Inside Diameter
1/4 in
Material
Steel
Outside Diameter
1 in
Type
Fender

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday