1/4 x 3 in. Hex Head Lag Bolt 100-Pack
1/4 x 3 in. Hex Head Lag Bolt 100-Pack
Frequently Purchased Together
Product Details
- Zinc plated
- Used in woodworking when standard wood screws are too short or too small
Documents
Specifications
- ASME:
- ASME B18.2.1
- Application:
- Brick, Concrete, Masonry, Mortar
- Coating:
- Zinc Plated
- Diameter:
- 1/4 in
- Head Diameter:
- 0.438
- Length:
- 3 in
- Material:
- Carbon Steel
- Metric Pitch:
- 10
- Package Quantity:
- Pack of 100
- Product Type:
- Hex Lag Screw
- Screw Head:
- Hex Head
- Size:
- 1/4 in x 3 in