L.H. Dottie

2 x 16 in. Drive Screw

Part #D216PK  |  Manufacturer Part #216

Length:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multi-purpose concrete drive-in fastener
  • # 16 drive screw

Documents

Specifications

Length: 2 in

Material: Steel