L.H. Dottie 3/8 in. Hex Head Machine Bolt

DMB38

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 9/16" hex head
  • Continuous thread allows for take up adjustment
  • Full thread 16 TPI grade2 bolt
  • Zinc plated

SPECIFICATIONS

Length
1 in
Material
Steel
Screw Head
Hex Head
Width
3/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday