3/8 x 3/8 in. Rod Coupling 50-Pack

You last purchased this on
 
L.H. Dottie

3/8 x 3/8 in. Rod Coupling 50-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
L.H. Dottie

3/8 x 3/8 in. Rod Coupling 50-Pack

  • Fast #
  • Part #DRC2
  • Item #1195801
  • Manufacturer Part #RC2
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rod couplings are used to couple threaded rod for extended lengths
  • Zinc plated
  • Straight rod couplings
  • Requires Certification

Documents


Specifications

End Connection 1:
Female
End Connection 2:
Female
End Connections:
Female
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in x 3/8 in
Length:
1-1/8 in
Material:
Steel