4 ft. Yellow Webbing Strap

You last purchased this on
 
L.H. Dottie

4 ft. Yellow Webbing Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
L.H. Dottie

4 ft. Yellow Webbing Strap

  • Fast #
  • Part #D2WS04
  • Item #3953461
  • Manufacturer Part #2WS04
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Yellow
Length:
4 ft
Material:
Plastic
Material Type:
Nylon
Tool Type:
Webbing Strap
Width:
1 in