5 x 1-3/4 in. 16 ga Splice Plate
5 x 1-3/4 in. 16 ga Splice Plate
Frequently Purchased Together
Product Details
- Nail sharp points
- Steel safety plates are affixed to the face of 2" x 4" members to protect utility pipes and to prevent nails from penetrating into hidden live wires
Documents
Specifications
- Height:
- 1-3/4 in
- Length:
- 5 in
- Material:
- Steel