6-1/2 in. Tamper Proof Screwdriver Red/Black
6-1/2 in. Tamper Proof Screwdriver Red/Black
Frequently Purchased Together
Product Details
- Comes loaded with the most common security bits, including spanner, hex pin and star pin
- A must for all commercial and industrial tradesmen
- 15-In-1 tamper proof driver
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Industrial, Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Drive Size:
- 6, 8, 10,12
- Drive Type:
- Multi-bit
- GSA Approved:
- No
- Handle Length (in):
- 8-3/4 in
- Handle Material:
- ABS
- Handle Type:
- Tri
- Length:
- 6-1/2 in
- Magnetic:
- No
- Material:
- Alloy Steel
- Number of Pieces:
- 15 Piece
- Number of Tools Included:
- 1
- Power Source:
- Manual
- Shank Style:
- Hex
- Tool Type:
- Screwdriver
- UL Listed:
- No
- Weight:
- 0.58 lb