6 x 1-1/4 in. 100-Pack Drywall Screw in Black Oxide 100-Pack

You last purchased this on
 
L.H. Dottie

6 x 1-1/4 in. 100-Pack Drywall Screw in Black Oxide 100-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
L.H. Dottie

6 x 1-1/4 in. 100-Pack Drywall Screw in Black Oxide 100-Pack

  • Fast #
  • Part #DDWSBX6114
  • Item #1668940
  • Manufacturer Part #DWSBX6114
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Oxide Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Black Oxide
Length:
1-1/4 in
Material:
Aluminum