6 x 1-5/8 in. Bugle Heavy Duty Drywall Screw 100-Pack

You last purchased this on
 
L.H. Dottie

6 x 1-5/8 in. Bugle Heavy Duty Drywall Screw 100-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
L.H. Dottie

6 x 1-5/8 in. Bugle Heavy Duty Drywall Screw 100-Pack

  • Fast #
  • Part #DWR6158
  • Item #3953424
  • Manufacturer Part #WR6158
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Phillips drive
  • Coarse thread #6 drywall screw
  • Requires Certification

Documents


Specifications

Color Finish Name:
Yellow
Length:
1-5/8 in
Material:
Zinc
Screw Head:
Bugle Head