1-5/8 in. Carbon Steel Drywall Screw in Black (Pack of 100)
1-5/8 in. Carbon Steel Drywall Screw in Black (Pack of 100)
Frequently Purchased Together
Product Details
- Phillips drive
- Black oxide coating
- Fine thread #6 drywall screw
Documents
Specifications
- Application:
- Wood
- Coating:
- Black Oxide
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drive Type:
- Phillips
- Head Diameter:
- 0.330 - 0.315
- Length:
- 1-5/8 in
- Material:
- Carbon Steel
- Metric Pitch:
- 18
- Package Quantity:
- Pack of 100
- Screw Head:
- Bugle Head