8 in. Zinc Zamac Alloy Phillips and Slotted Anchor Wall Drill Kit (Pack of 50)

You last purchased this on
 
L.H. Dottie

8 in. Zinc Zamac Alloy Phillips and Slotted Anchor Wall Drill Kit (Pack of 50)

This product requires certification to purchase.
Brand image
You last purchased this on
 
L.H. Dottie

8 in. Zinc Zamac Alloy Phillips and Slotted Anchor Wall Drill Kit (Pack of 50)

  • Fast #
  • Part #DWDK8
  • Item #2837805
  • Manufacturer Part #WDK8
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Reusable
  • Requires Certification

Documents


Specifications

Application:
Wall
Coating:
Zinc
Diameter:
5/8 in
Drive Type:
Phillips, Slotted
FM Approved:
No
Length:
8 in
Material:
Alloy
Material Type:
ZAMAK
Package Quantity:
Pack of 50
Thread Length:
1.5
UL Listed:
No