8 x 1 in. Hex Washer Head Sheet Metal Screw 100-Pack
8 x 1 in. Hex Washer Head Sheet Metal Screw 100-Pack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1/4" hex sixe
- Zinc plated
- #8 thread
Documents
Specifications
- Length:
- 1 in
- Material:
- Steel
- Screw Head:
- Slotted Hex Head