L.H. Dottie Magnetic Bit Holder 1 Piece

DMT8

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Length
1-3/4 in
Number Of Pieces
1 Piece
Tool Type
Magnetic Bit Holder
Width
1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday