L.H. Dottie Rod Coupling

DRC2

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Rod couplings are used to couple threaded rod for extended lengths
  • Straight rod couplings
  • Zinc plated

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Female
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
Length
1-1/8 in
Material
Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday