Liberty Concrete Products

24 x 18 x 18 in. Inlet Base with Frame

Part #LLCP1800F  |  Manufacturer Part #LCP-1800F

Length:

18 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 24 in

Length: 18 in

Width: 18 in