Liberty Concrete Products

30 x 24 x 24 in. Inlet Base with Frame

Part #LLCP2400F  |  Manufacturer Part #LCP-2400F

Length:

24 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 30 in

Length: 24 in

Width: 24 in