Liberty Glove & Safety
1710 Guardian Series Polycarbonate Safety Glasses with Black Frame and Clear Lens
Part #L1710C | Item #7458020 | Manufacturer Part #1710C
Product Details
- Adjustable polycarbonate temples
- Scratch resistant lenses provide 99% protection against harmful UV rays
- Meets or exceeds ANSI Z87.1-2010 high impact requirements
Specifications
ANSI Specifications: ANSI Z87.1-2010
CE Approved: No
Collection: 1710 Guardian Series
Glasses Frame Color: Black
Glasses Lens Color: Clear
Height: 2-1/4 in
Length: 6-1/8 in
Material: Plastic
Material Type: Polycarbonate
Width: 5-5/8 in