18 in. Polyethylene Sleeve in Blue (Case of 2000)

Part #L2818B  |  Item #7457605  |  Manufacturer Part #2818B

Call for Pricing per CASE
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 18 inch polyethylene sleeve
  • Offer protection to the wrists and forearms from chemicals and other hazardous solutions
  • Manufactured for a secure and comfortable fit
  • Also protects against possible product contamination
  • Color: Blue

Specifications

Color Finish: Blue

Glove Type: Sleeve

Length: 18 in

Material: Plastic

Material Type: Polyethylene

Package Quantity: Case of 2000

Product Type: Sleeve

Reusable: No