Liberty Glove & Safety
18 in. Vinyl Sleeve in Blue
Part #L2818BV | Item #7457705 | Manufacturer Part #2818BV
Call for Pricing
per PAIR
Length:
18 inProduct Details
- Protects arms from chemicals, snags punctures, and abrasions
- Ideal for food processing, meat, packaging, assembly, electronics, and general manufacturing
Specifications
ADA Compliant: No
CE Approved: No
Color Finish: Blue
Disposable: No
Length: 18 in
Material: Plastic
Material Type: Vinyl
Product Type: Sleeve
Reusable: No
Thickness: 8 mil