21 in. Nylon Hair Net in White

You last purchased this on
 
Liberty Glove & Safety

21 in. Nylon Hair Net in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Glove & Safety

21 in. Nylon Hair Net in White

  • Fast #
  • Part #LA1921WC
  • Item #7458372
  • Manufacturer Part #A1921W/C
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Latex free
  • 1/8 inch holes
  • Diameter is 21"
  • Color: brown
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
21 in
Material:
Plastic
Material Type:
Nylon
Product Type:
Hair Net
UL Listed:
No