30 oz. Heavy Weight Hot Mill Cotton Gloves
30 oz. Heavy Weight Hot Mill Cotton Gloves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-1/2'' band top
- Weight: 30 oz
- Two-inch band top knuckle strap
- Men's
- Burlap lined
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Disposable:
- No
- Glove Type:
- Canvas Knit
- Length:
- 2-1/2 in
- Material:
- Cotton
- Reusable:
- Yes
- Weight:
- 30 oz