BioSkin® L Size Latex Gloves in Blue

Part #L2846HRL  |  Item #7457993  |  Manufacturer Part #2846HR LG

Call for Pricing per BOX

Glove Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Latex Gloves, High Risk
  • Disposable, Single Use
  • Ambidextrous
  • Powder-free
  • Textured
  • Color: Blue

Specifications

ADA Compliant: No

CE Approved: No

Collection: BioSkin®

Color Finish: Blue

Color Finish Category: Blues

Disposable: Yes

Glove Size: L

Glove Type: [Ambidextrous, Disposable, Food, Powder Free]

ISO Specifications: ISO 9001

Length: 12 in

Material: Latex

Reusable: No

Thickness: 14 mil