M Size Latex Gloves in Blue
BioSkin® M Size Latex Gloves in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Size: Medium
- Material : Latex
- Industrial grade
- Color: Blue
- Thickness: 14 mil
- Powder-free
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- BioSkin®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Ambidextrous, Disposable, Food, Powder Free
- ISO:
- ISO 9001
- Length:
- 12 in
- Material:
- Latex
- Reusable:
- No
- Thickness:
- 14 mil