M Size Medical Grade Nitrile Gloves in Blue (Box of 100)
BioSkin® M Size Medical Grade Nitrile Gloves in Blue (Box of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Micro-textured
- Ambidextrous
- Non-sterile
- Strong, comfortable, durable while providing good chemical resistance
- Complies with federal regulation for food contact
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- BioSkin®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Ambidextrous, Medical, Powder Free
- ISO:
- ISO 9001
- Material:
- Plastic, Rubber, Latex
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 4 mil