BioSkin® S Size Medical Grade Nitrile Gloves in Blue (Box of 100)

Part #LT2010MLS  |  Item #7575500  |  Manufacturer Part #T2010ML SM

Call for Pricing per BOX

Glove Size

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Micro-textured
  • Ambidextrous
  • Strong, comfortable, durable while providing good chemical resistance
  • Thickness: 4.0 mil
  • Length: 91/2"
  • Size: Small
  • Color: Blue

Specifications

ADA Compliant: No

CE Approved: No

Collection: BioSkin®

Color Finish: Blue

Color Finish Category: Blues

Disposable: Yes

Glove Size: S

Glove Type: [Ambidextrous, Medical, Powder Free]

ISO Specifications: ISO 9001

Material: [Plastic, Rubber, Latex]

Material Type: Nitrile

Package Quantity: Box of 100

Reusable: No

Thickness: 4 mil