S Size Medical Grade Vinyl Gloves in Clear
BioSkin® S Size Medical Grade Vinyl Gloves in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Medical grade
- Powder free
- Ambidextrous
- Size: small
- Thickness: 5 mil
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- BioSkin®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Disposable:
- Yes
- Glove Size:
- S
- Glove Type:
- Medical, Powder Free
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Vinyl
- Reusable:
- No
- Thickness:
- 4 mil