BioSkin® XL Size Medical Grade Nitrile Gloves in Blue (Box of 100)

Part #LT2010MLXL  |  Item #7575483  |  Manufacturer Part #T2010ML XLG

Glove Size:

XL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-sterile
  • Micro-textured
  • Ambidextrous
  • Complies with federal regulation for food contact
  • Strong, comfortable, durable while providing good chemical resistance

Specifications

ADA Compliant: No

CE Approved: No

Collection: BioSkin®

Color Finish: Blue

Color Finish Category: Blues

Disposable: Yes

Glove Size: XL

Glove Type: [Ambidextrous, Medical, Powder Free]

ISO Specifications: ISO 9001

Material: [Plastic, Rubber, Latex]

Material Type: Nitrile

Package Quantity: Box of 100

Reusable: No

Thickness: 4 mil