L Size Nitrile Gloves in Black (Box of 100)
Blackshield® L Size Nitrile Gloves in Black (Box of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powder-free, industrial grade
- Non-sterile
- 6 mil black disposable nitrile gloves
- Complies with federal regulation for food contact
- Material: 100% Nitrile
- ISO 9001 factory approved
- Ambidextrous
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- Blackshield®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Ambidextrous, Industrial, Powder Free
- ISO:
- ISO 9001
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No