XL Size Nitrile Gloves in Black (Box of 100)
Blackshield® XL Size Nitrile Gloves in Black (Box of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Size: XL
- Non-sterile
- Powder-free
- Type: Nitrile
- Complies with Federal regulation for food contact
- Color: Black
- Ambidextrous
- Thickness: 6 mil
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- Blackshield®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- Ambidextrous, Industrial, Powder Free
- ISO:
- ISO 9001
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No